Shop All TV Mounts & Stands
Tripp Lite
Full Motion Wall Mount, 17" to 47" Screen, Black
Mfr # DWM1742MA
Zoro # G4094189
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Depth 2.2"
- Features Adjustable Depth, Articulating, Durable, Tilt, Scratch Resistant, Swivel
- Compatibility LCD TV
Product Information
- Brand Tripp Lite
- MFR # DWM1742MA
- Zoro # G4094189
- UPC # 037332183545
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 2.2" |
Details
Description
Wall Mount,Full Motion,17to47in TV,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kyocera Scp-73lbps Battery (SCP-73LBPS)
- KELLYREST Mouse Pad, w/Wrist Support, Slate Color (KCS10165)
- FLIR Adapter, 160x120Res, Fixed, Android/iOS (FLIR ONE Edge Pro)
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- PC ENCLOSURES Dual-Door Printer Enclosure - Stainless Steel, NEMA 4X (Printer Qube Stainless Steel)
- MOUNT-IT Rolling TV Stand W/ Locking Wheels (MI-879)
- PYLE Economic Tripod Stand For Lcd Mount (PTVSTNDPT3215)
- HPE ARUBA AP-270-MNT-H1 Aruba 270 Series, JW054A (JW054A)
- Tripp Lite TV Mounts & Stands