Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBE SWITCH UNMANAGED 8-PORT

  • Mfr # NFI-U08-1

  • Zoro # G212352215


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes
NFI-U08-1 Ethernet Switch, DIN Rail-mounting Clip, Wall-mount Bracket, Owner's Manual
Width
0.9 in
Height
4.3 in
Mounting
Wall, DIN Rail
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFI-U08-1
Zoro #
G212352215
UPC #
37332264275
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
4.3 in
Depth
2.9 in

Details

Item
Ethernet Switch
Includes
NFI-U08-1 Ethernet Switch, DIN Rail-mounting Clip, Wall-mount Bracket, Owner's Manual
Mounting
Wall, DIN Rail
Standards
TAA Compliant
Port/Expansion Slot Details
8 x Fast Ethernet Network
Network Technology
10/100Base-T
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3u, IEEE 802.3x, IEEE 802.3
Total Number of Network Ports
8
Environmentally Friendly
Yes
Power Consumption
4 W
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Mounting Type
Wall Mountable, DIN Rail Mountable
Housing Material
Metal
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.