Gigabit Ethernet Switch L2 Managed w/ 12-Outlet PDU 120V 24-Port

  • Mfr # NSS-G24D2

  • Zoro # G6766464


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Includes
NSS-G24D2 Ethernet Switch, Mounting Hardware, Owner's Manual
Width
17.3"
Height
1.7"
Depth
12.4"
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-G24D2
Zoro #
G6766464
UPC #
037332195302
Country of Origin
China

Dimensions

Width
17.3"
Height
1.7"
Depth
12.4"

Details

Item
Ethernet Switch
Includes
NSS-G24D2 Ethernet Switch, Mounting Hardware, Owner's Manual
Mounting
Rack
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X, 10/100/1000Base-T
Power Source
Power Supply
Total Number of Network Ports
24
Environmentally Friendly
Yes
Total Number of Expansion Slots
2
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Network
Expansion Slot Type
SFP
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Compatible Rack Unit
1U
Uplink Port
No
Stack Port
No
Shared SFP Slot
No
Green Environmental Attribute
Environmentally Friendly
Modular
Yes
Mounting Type
Rack-mountable
Layer Supported
2

Description

Gigabit Ethernet Switch L2 Managed w/ 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.