HDMI 2.0A CABLE HIGH-SPEED 4:4:4 COLOR, 4K at 60HZ M/M BLACK 2M

  • Mfr # P568-02M-2A

  • Zoro # G114878912


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Supported Resolution
3840 x 2160
Cable Type
HDMI
Shielding
Yes
American Wire Gauge
30 AWG
Device Supported
Projector, Tablet, Home Theater System, HDTV, Chromebook, Notebook, Monitor, TV Box, Gaming Console, iPad, Blu-ray Player, MacBook, Satellite Equipment, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-02M-2A
Zoro #
G114878912
UPC #
37332236005
Country of Origin
China

Dimensions

Cable Length
6.60 ft

Details

Supported Resolution
3840 x 2160
Cable Type
HDMI
Shielding
Yes
American Wire Gauge
30 AWG
Device Supported
Projector, Tablet, Home Theater System, HDTV, Chromebook, Notebook, Monitor, TV Box, Gaming Console, iPad, Blu-ray Player, MacBook, Satellite Equipment, Audio/Video Device
Contact Plating
Gold
Connector Plating
Gold
Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Color
Black
Connector on Second End Details
(1) HDMI 2.0a Digital Audio/Video - Male
Features
Vibration Resistant, Flexible, EMI/RF Protection, Corrosion Resistant, HDCP 2.2, Gripping Connector
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.