HDMI Cable, Hi Speed, Panel Mount, M/F, 3ft
Mfr # P569-003-MF-APM
Zoro # G5188045
product price: $11.99
/eaKey Features
Cable Type
HDMI
Color
Black
Features
Strain Relief, Molded, Flexible, Corrosion Resistant
Cable Length
3 ft
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-003-MF-APM
Zoro #
G5188045
UPC #
037332191755
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
HDMI Cable,Hi Speed,Panel Mount,M/F,3ft
Cable Type
HDMI
Color
Black
Features
Strain Relief, Molded, Flexible, Corrosion Resistant
Shielding
Yes
Description
HDMI Cable,Hi Speed,Panel Mount,M/F,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.