Zoro Homepage

HDMI Cable, Standard, Plenum, M/M, 50ft

  • Mfr # P568-050-P

  • Zoro # G5188106


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI
Color
Black
Cable Length
50 ft
Jacket Type
Plenum
Product Type
A/V Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-050-P
Zoro #
G5188106
UPC #
037332149985
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
HDMI Cable,Standard,Plenum,M/M,50ft
Cable Type
HDMI
Color
Black
Jacket Type
Plenum
Product Type
A/V Cable

Description

HDMI Cable,Standard,Plenum,M/M,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.