Zoro Homepage

HDMI Cable, Ultra HD, Audio, 4Kx2K, M/M, 6ft

  • Mfr # P568-006-WH

  • Zoro # G5188246


product price: $8.49
/ea

Key Features

Cable Type
HDMI
Color
White
Features
Strain Relief, Flexible, Molded, Crosstalk Protection, EMI/RF Protection
Cable Length
6 ft
Material
Polyvinyl Chloride (PVC) - Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-006-WH
Zoro #
G5188246
UPC #
037332184801
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
HDMI Cable,Ultra HD,Audio,4Kx2K,M/M,6ft
Cable Type
HDMI
Color
White
Features
Strain Relief, Flexible, Molded, Crosstalk Protection, EMI/RF Protection
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
A/V Cable
Shielding
Yes
Compatibility
Apple iPad 2

Description

HDMI Cable,Ultra HD,Audio,4Kx2K,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.