Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI CAT6 EXTENDER KIT 2-PORT

  • Mfr # B127U-002-PHPH2

  • Zoro # G512126486


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Receiver Width
1.85"
Number of Network (RJ-45) Ports
6
Twisted Pair Cable Standard
Category 6
HDMI In
Yes
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127U-002-PHPH2
Zoro #
G512126486
UPC #
37332281258
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
1.85"
Transmitter Height
0.73"
Transmitter Width
1.85"
Transmitter Depth
2.95"
Receiver Depth
2.95"
Receiver Height
0.73"

Details

Number of Network (RJ-45) Ports
6
Twisted Pair Cable Standard
Category 6
HDMI In
Yes
USB
Yes
Package Contents
(1) Transmitter (2) Receivers Owner's Manual
HDMI Out
Yes
Maximum Operating Distance
229.99 ft
DisplayPort
Yes
Number of HDMI Inputs
1
Number of Output Devices Supported
2
Number of HDMI Outputs
1
Number of Input Devices Supported
1
Connectivity Technology
Wired
Network (RJ-45)
Yes
Maximum Video Resolution
3840 x 2160
Graphics Modes
4K
Media Type Supported
Twisted Pair
Number of USB Ports
6
Environmentally Friendly
Yes
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.