Zoro Homepage

HDMI Keystone/Panel-Mount Coupler

  • Mfr # P164-000-KPBK8K

  • Zoro # G322414162


product price: $10.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P164-000-KPBK8K
Zoro #
G322414162
UPC #
037332269584
Country of Origin
Taiwan, Province of China

Description

HDMI Keystone/Panel-Mount Coupler, End 1 Number of Connections 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Supports High Dynamic Range (HDR), Supports UHD Resolutions up to 8K @ 60 Hz (4:4:4), Maximum Frequency 60 Hz, Standards REACH, RoHS, Trade Agreements Act (TAA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.