
HDMI TO COMPOSITE VIDEO WITH AUDIO ADAPTER CONVERTER F/3XF
Mfr # P130-000-COMP
Zoro # G815223219
product price: $130.58
/ea
Free Shipping & Returns
Key Features
HDMI
Yes
Composite Video
Yes
Video Signal Format
PAL, NTSC
Depth
3.9"
Functions
Signal Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P130-000-COMP
Zoro #
G815223219
UPC #
37332192738
Country of Origin
Viet Nam
Dimensions
Depth
3.9"
Height
1"
Width
4"
Details
HDMI
Yes
Composite Video
Yes
Video Signal Format
PAL, NTSC
Functions
Signal Conversion
Environmentally Friendly
Yes
Package Contents
HDMI to Composite Video with Audio Converter (F/3xF), External Power Supply w/NEMA 1-15P Plug and 3.5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 1A), Mounting Hardware, Owner's Manual
Maximum Resolution
1920 x 1080
Item
Signal Converter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.