Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEAVY DUTY POWER EXTENSION COR

  • Mfr # P036-003-15A

  • Zoro # G116104545


product price: $16.15
/ea

Key Features

Trade Designation
SJTW
Jacket Color
Black
Max. Amps
15A
Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P036-003-15A
Zoro #
G116104545
UPC #
37332190925
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Trade Designation
SJTW
Jacket Color
Black
Max. Amps
15A
Voltage
230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.