Zoro Homepage

ISOBAR SURGE PROTEC

  • Mfr # IBAR2-6D

  • Zoro # G216104773


product price: $55.69
/ea

Key Features

Length
5
Filtering
Yes
Enclosure Material
Metal
Width
2.5
Depth
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBAR2-6D
Zoro #
G216104773
UPC #
37332010056
Country of Origin
China

Dimensions

Length
5
Width
2.5
Depth
3.5"

Details

Filtering
Yes
Enclosure Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.