ISOBAR SURGE PROTECTOR RACKMOUNT METAL 12 OUTLET 15FEET CORD 1U RM

  • Mfr # ISOBAR12ULTRA

  • Zoro # G214903149


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Metal
Mounting Style
Rackmount
Width
17.5
Voltage
120 V AC
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISOBAR12ULTRA
Zoro #
G214903149
UPC #
37332011039
Country of Origin
China

Dimensions

Width
17.5
Depth
4"

Details

Enclosure Material
Metal
Mounting Style
Rackmount
Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.