Zoro Homepage

Isolation Transformer, 1 kVA, 115/230V AC, 115/230V AC

  • Mfr # IS1000HGDV

  • Zoro # G6768659


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115/230V AC
Output Voltage
115/230V AC
Power Rating
1 kVA
Hz - Electrical
50/60 Hz
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS1000HGDV
Zoro #
G6768659
UPC #
037332010537
Country of Origin
China

Dimensions

Overall Height
5.1"
Overall Width
9.8"
Overall Depth
11.8"

Details

Item
Isolation Transformer
Input Voltage - Transformer
115/230V AC
Output Voltage
115/230V AC
Power Rating
1 kVA
Hz - Electrical
50/60 Hz
Color
White

Description

Isolation Transformer Hospital Dual-Volt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.