Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isolation Transformer, 250 VA, 120V AC, 120V AC

  • Mfr # IS250HG

  • Zoro # G3169056


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
120V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Desk Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS250HG
Zoro #
G3169056
UPC #
037332116208
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 1/2 in
Overall Width
4 3/4 in
Overall Depth
7 3/4 in
Depth
7.75 in
Cord Length
10 ft
Width
4.75 in
Height
4.5 in
Input Cord Length (ft.)
10

Details

Item
Isolation Transformer
Input Voltage - Transformer
120V AC
Output Voltage
120V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Desk Top
Hz - Electrical
60 Hz
IP Rating
Not Rated
Outdoor Rated - Transformer
No
Color
White
Includes
(2) Output Receptacles, Hospital-Grade Input Plug, Lighted Power Switch, Power Cord
NEMA Receptacle Configuration
5-15R
VA Rating - Transformer
250 VA
Phase - Electrical
1
Number of Outlets
2
Output Voltage - Transformer
120V AC
NEMA Plug Configuration
5-15P
Enclosure Type
Upright Tower
Temp. Rise
Not Rated
Standards
RoHS, TAA, UL 60601-1
Efficiency
0.96
Let-through Voltage (Combination Wave)
L-N: 250V L-G: 250V N-G: 0.5V
Let-through Voltage (Ring Wave)
L-N: 20V L-G: 20V N-G: 0.5V
Total Harmonic Distortion
Less than 1%
Cooling Method
Convection
Noise Suppression Rating
35-65 DB
Output Amp Capacity
2.1
Protection Method
2.5A circuit breaker
Leakage Current
Less than 100 microamps
Additional Information
Transformer Type: Medical grade, low impedance transformer-based line isolation transformer, Removes EMI/RFI noise, utility switching transients, load-generated harmonics and ground loops, Reduces 6000V IEEE587 Cat A&B ring wave and combination wave test surges to only 0.5V common mode, Suppression Joule Rating: 680 (510 input/170 output), Leakage Current: As low as 100 microamps, Noise Suppression Rating: 35 to 65 DB, Total Harmonic Distortion: Less than 1%, Over Current Protection: 2A circuit breaker, Cooling Method: Convection, Efficiency: 96%, Let-through Voltage (Ring Wave): L-N: 20 V, L-G: 20 V, N-G: 0.5 V Let-through Voltage (Combination Wave): L-N: 250 V, L-G: 250 V, N-G: 0.5 V
Package Contents
IS250HG, IS250HG Isolation Transformer, Instruction manual with warranty information
TAA Compliant
Yes
Certifications & Standards
cUL, UL 2601-1, UL (UL Series AGIS250YWN)
Output Receptacle Detail
2 x NEMA 5-15R
Over Current Protection
2.5A circuit breaker
Product Compliance
Trade Agreements Act (TAA)
Input Plug Type
NEMA 5-15P-HG
Product Certifications
UL 60601-1
Package Includes
IS250HG Isolation Transformer;Instruction manual with warranty information
Output Receptacles
(2) 5-15R-HG
Temperature Rise
Not Rated
Includes Circuit Breaker
Circuit Breaker Included
Hospital Grade Outlets
Hospital Grade

Description

Isolation Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Desk Top, Outdoor Rated - Transformer No, Temp. Rise Not Rated, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.