Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacks, 1 1/16 in H

  • Mfr # N235-D01-SH-6A

  • Zoro # G316561308


product price: $21.19
/ea

Key Features

Number of Ports
1
Standards
CE (Europe), REACH, RoHS, Trade Agreements Act (TAA), UKCA
Termination Type
Coupler
Compatible Cable Performance Category
6A
Overall Height
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N235-D01-SH-6A
Zoro #
G316561308
UPC #
037332277190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/16 in
Overall Depth
11/16 in
Overall Width
1 3/4 in

Details

Number of Ports
1
Standards
CE (Europe), REACH, RoHS, Trade Agreements Act (TAA), UKCA
Termination Type
Coupler
Compatible Cable Performance Category
6A
Color
Light Gray
Item
Jacks
Compatible Connector Type
RJ45

Description

Telecom Jack, Termination Type Coupler, Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Light Gray, Number of Ports 1, Overall Depth 11/16 in, Overall Height 1 1/16 in, Overall Width 1 3/4 in, Standards CE (Europe), REACH, RoHS, Trade Agreements Act (TAA), UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.