Zoro Homepage

Keystone Jack, Toolless, Cat6a, Ca6a, Gray

  • Mfr # N238-001-GY-TFA

  • Zoro # G5183930


product price: $8.69
/ea

Key Features

Category - Data Cable
5/5e, 6, 6a
Connector Type - Patch Cord
RJ45 (Female); 110 IDC
Color
Gray
Jacket Color
Gray
Connector Type
RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N238-001-GY-TFA
Zoro #
G5183930
UPC #
037332189950
Country of Origin
Taiwan, Province of China

Dimensions

Unit Dimensions (hwd / in.)
5.000 x 4.000 x 0.500

Details

Item
Keystone Jack,Toolless,Cat6a,Ca6a,Gray
Category - Data Cable
5/5e, 6, 6a
Connector Type - Patch Cord
RJ45 (Female); 110 IDC
Color
Gray
Jacket Color
Gray
Connector Type
RJ-45 Network - Female
Standards
Type 4 High-Power (100W, IEEE 802.3bt)
Product Name
Toolless Cat6a Keystone Jack - Gray
Product Color
Gray
Product Type
Network Connector
Connector Details
1 x RJ-45 Network Female
TAA Compliant
Yes
Package Includes
N238-001-GY-TFA Toolless Cat6a Keystone Jack, PoE+ Compliant, Gray
Side A - Connector 1
RJ45 (FEMALE)
Product Compliance
Trade Agreements Act (TAA)
Connector Color
Gray
Number of Ports
1
Side B - Connector 1
110 IDC
Technology
Cat6a
PoE Type
Type 4 High-Power (100W, IEEE 802.3bt)

Description

Keystone Jack,Toolless,Cat6a,Ca6a,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.