Zoro Homepage
This item is Discontinued.
Tripp Lite Line Interactive UPS, 2.2kVA, Line Interactive, Out: 110/115/120V AC In: 120V AC SMART2200VSXL

Line Interactive UPS, 2.2kVA, Line Interactive, Out: 110/115/120V AC In: 120V AC (Discontinued)

  • Mfr # SMART2200VSXL
  • Zoro # G0834736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200VSXL
Zoro #
G0834736
UPC #
037332116871
Country of Origin
China

Dimensions

Cord Length
8 ft.
Width
12.0 in
Depth
12.0 in
Height
14.2 in
Primary UPS Depth (mm)
305
UPS Power Module Dimensions (hwd, in.)
14.2 x 9.2 x 12
UPS Input Cord Length (ft.)
8
Primary UPS Height (mm)
361

Description

UPS System Line Interactive Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.