
MINI BLUETOOTH 4.0 USB ADAPTER CLASS 1
Mfr # U261-001-BT4
Zoro # G214877570
product price: $23.25
/eaKey Features
Includes
Mini Bluetooth 4.0 (Class 1) USB Adapter, Owner's manual
ISM Band
Yes
Wireless Transmission Speed
3-Mbit/s
ISM Maximum Frequency
2.40 GHz
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U261-001-BT4
Zoro #
G214877570
UPC #
37332193452
Country of Origin
China
Details
Item
Bluetooth Adapter
Includes
Mini Bluetooth 4.0 (Class 1) USB Adapter, Owner's manual
ISM Band
Yes
Wireless Transmission Speed
3-Mbit/s
ISM Maximum Frequency
2.40 GHz
Host Interface
USB
Device Supported
Desktop Computer, Notebook
Bluetooth Standard
Bluetooth 4.0
Indoor Antenna Range
164 ft
UNII Band
No
Package Contents
Mini Bluetooth 4.0 (Class 1) USB Adapter, Owner's manual
Form Factor
External
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.