
MINI DISPLAYPORT TO DISPLAYPORT CABLE M/M, 4K X 2K 4096 X 2160 30HZ, BLACK, 1
Mfr # P583-010-BK
Zoro # G015190106
product price:Â $14.99
/eaKey Features
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Projector, TV, Monitor, Notebook
Data Transfer Rate
21.6 Gbit/s
Color
Black
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P583-010-BK
Zoro #
G015190106
UPC #
37332203519
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Projector, TV, Monitor, Notebook
Data Transfer Rate
21.6 Gbit/s
Color
Black
Contact Plating
Gold
Item
A/V Cable
Features
Flexible, Corrosion Resistant, Strain Relief
Cable Type
DisplayPort/Mini DisplayPort
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
4096 x 2160
Connector Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.