MINI DISPLAYPORT TO DISPLAYPORT CABLE M/M, 4K X 2K 4096 X 2160 60HZ, BLACK, 6

  • Mfr # P583-006-BK

  • Zoro # G315190080


product price:  $10.35
/ea

Key Features

Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Device Supported
Projector, Notebook, TV, Monitor, Audio/Video Device
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P583-006-BK
Zoro #
G315190080
UPC #
37332203502
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft

Details

Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Device Supported
Projector, Notebook, TV, Monitor, Audio/Video Device
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
4096 x 2160
Contact Plating
Gold
Data Transfer Rate
21.6 Gbit/s
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Cable Type
DisplayPort/Mini DisplayPort
Color
Black
Features
Strain Relief, Corrosion Resistant, Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.