Mini DPort Cable, 1.2Adapter, VGA, M/M, 10ft
Mfr # P586-010-VGA-V2
Zoro # G5193301
product price: $24.59
/eaKey Features
Cable Length
10 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
Eyefinity Technology, Molded, Strain Relief, Active, EMI/RF Protection
Connector Type
Male to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P586-010-VGA-V2
Zoro #
G5193301
UPC #
037332191861
Country of Origin
China
Dimensions
Cable Length
10 ft
Length
10 ft.
Details
Item
Mini DPort Cable,1.2Adapter,VGA,M/M,10ft
Color
Black
Cable Type
DisplayPort/VGA
Features
Eyefinity Technology, Molded, Strain Relief, Active, EMI/RF Protection
Connector Type
Male to Male
Number of Cables
1
Standards
RoHS Compliant
For Use With
Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
Shielding
Double (Foil & Braid)
Shielded / Unshielded
Shielded
Product Type
Video Cable
Device Supported
Monitor, Projector, Graphics Card, TV, Video Device
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Shielded
Yes
Connection A
1 x 15-pin HD-15 - Male
Finish
Nickel
Environmentally Friendly
Yes
Description
Mini DPort Cable,1.2Adapter,VGA,M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.