Zoro Homepage

Mini Server Rack Enclosure, 75 lb cap.

  • Mfr # SRWO4UBRKT

  • Zoro # G416556884


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Enclosure Deployment and Equipment Installation, Low-Profile Design Accommodates Switches, Panels and Other Standard Rack Equipment
Overall Width
20 1/8 in
Includes Mounting Hardware
Yes
Manufacturers Warranty Length
5 yr
Overall Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO4UBRKT
Zoro #
G416556884
UPC #
037332262998
Country of Origin
China

Dimensions

Overall Width
20 1/8 in
Manufacturers Warranty Length
5 yr
Overall Height
21 1/2 in
Device Depth - Maximum
19.4 in
Overall Depth
8 in

Details

Features
Easy Enclosure Deployment and Equipment Installation, Low-Profile Design Accommodates Switches, Panels and Other Standard Rack Equipment
Includes Mounting Hardware
Yes
Product Type
Rack Enclosure
Finish
Powder Coated
Item
Mini Server Rack Enclosure
Number of Vertical Rails
2
Color
Black
Includes
(32) M6 Cage Nuts, (32) M6 Cup Washers, (32) M6 Screws, Front Panel
Rack Units
4
Standards
EIA/ECA-310-E, REACH, RoHS
Material
Steel
Overall Load Capacity
75 lb

Description

Mini Server Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Easy Enclosure Deployment and Equipment Installation, Low-Profile Design Accommodates Switches, Panels and Other Standard Rack Equipment, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 21 1/2 in, Overall Width 20 1/8 in, Overall Depth 8 in, Overall Load Capacity 75 lb, Rack Units 4, Includes (32) M6 Cage Nuts, (32) M6 Cup Washers, (32) M6 Screws, Front Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.