Shop TRIPP LITE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
NEMA 4 Server Rack Enclosure
- Mfr # SRN4G12U
- Zoro # G624946316
product price:Â
$
780.99
/ea
Key Features
Width
24 in
Depth
25.2 in
Material
Metal
Height
24.1 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRN4G12U
- Zoro #
- G624946316
- UPC #
- 037332273116
- Country of Origin
- China
- Item
- NEMA 4 Server Rack Enclosure
- Material
- Metal
- Color
- Gray
Dimensions
- Width
- 24 in
- Depth
- 25.2 in
- Height
- 24.1 in
Description
NEMA 4 Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.