Zoro Homepage

NETWORK IN-LINE DATALINE SURGE PROTECTOR 120V / 230V 9-PIN

  • Mfr # DB9

  • Zoro # G214885544


product price: $24.75
/ea

Key Features

Depth
2.9
Width
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB9
Zoro #
G214885544
UPC #
37332010834
Country of Origin
China

Dimensions

Depth
2.9
Width
1.4

Description

NETWORK IN-LINE DATALINE SURGE PROTECTOR 120V / 230V 9-PIN DB9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.