On-Line/Double Conversion, 3.00kVA, 120VAC
Mfr # SU3000RTXL2U
Zoro # G216502302
product price: $2,039.99
/ea
Free Shipping & Returns
Key Features
UPS Type
On-Line/Double Conversion
Standards
UL 1778
Output Voltage
100/110/115/120/127VAC
Mounting
Rack/Tower
Display Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU3000RTXL2U
Zoro #
G216502302
UPC #
037332144577
Country of Origin
Viet Nam
Details
UPS Type
On-Line/Double Conversion
Standards
UL 1778
Output Voltage
100/110/115/120/127VAC
Mounting
Rack/Tower
Display Type
LED
Phase
1
Input Voltage
120VAC
Medical Grade
No
Includes
4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial and& EPO Cables
Wattage
2700 W
Number of Outlets
7
Power Rating
3000VA
Backup Time (Half/Full Load)
15 min/6 min
Outlet Type
UPS/Surge
Description
UPS System, On-Line/Double Conversion, Power Rating 3 kVA, Wattage 2.5 kW, Input Voltage 120V AC, Output Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Backup Time (Half/Full Load) 15 min/6 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-30R, (6) 5-15/20R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 26 in, Height 4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.