Outlet Strip, Hospital Grade, Rack Mounted, 4 5-15R-HG, 5-15P-HG, 15 ft., White
Mfr # PS-415-HG-OEM
Zoro # G3421397
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Type
Hospital Grade, Rack Mounted
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-415-HG-OEM
Zoro #
G3421397
UPC #
037332139214
Country of Origin
China
Dimensions
Cord Length
15 ft.
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Width
1 1/2 in
Length
8 5/8 in
Height
2 1/2 in
Depth
8.5"
Wire Size
14 AWG
Length (Straight Wireway)
8 21/32 in
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 0, Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.