Outlet Strip, Industrial, 6 5-15R, 5-20P, 15 ft., Gray

  • Mfr # UL620-15

  • Zoro # G3295634


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
Industrial
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UL620-15
Zoro #
G3295634
UPC #
037332103703
Country of Origin
China

Dimensions

Cord Length
15 ft.
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Length
12 1/2 in
Width
2 1/2 in
Height
1 1/2 in
Depth
1.5"
Wire Size
12 AWG
Length (Straight Wireway)
12 1/2 in

Details

Item
Outlet Strip
Type
Industrial
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-20P
Color
Gray
Gauge/Conductor
12/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Housing Material
Metal
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-20P
Power Indicator
Yes
Includes
Instruction Manual with Warranty Information
Mounting Style
Keyhole
NEMA Plug Configuration
NEMA 5-20P
Number of Outlet Rows
1
Amps
20A
NEC Cord Designation
SJT
Max. Amps - Ext. Cords and Outlet Strips
20.0
Number of Power Switches
1
NEMA Receptacle Configuration
NEMA 5-15/20R
For Use With
Offers Multiple Outlet Power Distribution in Workbench, Wallmount or Floor Mount Applications, Unfiltered Electrical Pass-through Makes UL620-15 Ideal For Distributing Alternate Waveform UPS or Generator Power to Protected Equipment
Color - Ext. Cords and Outlet Strips
Gray
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Number of Outlets
6
Outlet Center Distance
1 5/8 in
Voltage
120V AC
Circuit Breaker
No
Medical Grade
No
Hz
50/60 Hz
Green Environmental Attribute
Yes
Number of Transformer Outlets
0
Max. Amps
20A
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Number of Conductors
3
Application
Commercial and Industrial
Trade Designation
SJT
Frequency
50/60 Hz
Features
Integrated Keyhole Mounting Slots, Transparent on/off switch cover prevents accidental turn-off
Green Certification or Other Recognition
RoHS
Watts
2400W
Product Type
Power Strip
Input Voltage
120 V AC
Package Contents
UL620-15 6-Outlets Power Strip, Warranty Information, Instruction Manual
Minimum Frequency
60 Hz
Minimum Input Current
20 A
Form Factor
Floor-mountable, Wall Mountable
Compatibility
Power Generator, UPS
Package Includes
UL620-15 Power Strip;Warranty information;Instruction manual
Mounting Details
Includes flanges
Nominal Input Voltage(s) Supported
120V AC
Locking Switch Cover
Transparent on/off switch cover prevents accidental turn-off
Outlet Spacing
1.625 in.
Output Receptacles
(6) 5-15/20R
Built-In Circuit Breaker
Yes
Outlet Orientation
Single row of 6
Outlets Measurement (Center to Center)
1.62 in.
Material of Construction
Metal
Mounting Holes or Slots
Yes
Frequency Compatibility
50 / 60 Hz
Circuit Breaker (amps)
20

Description

Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 6, Max. Amps 20 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-20R, Plug Configuration NEMA 5-20P, Wire Size 12 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.