Outlet Strip, SJT, 3 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # TLM306NC

  • Zoro # G5096235


product price:  $39.25
/ea

Key Features

Type
SJT
Total Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLM306NC
Zoro #
G5096235
UPC #
037332134363
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
2 in
Width
2 1/2 in
Length
8 3/4 in
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Depth
2.5"
Wire Size
14 AWG
Length (Straight Wireway)
8 3/4 in

Details

Item
Outlet Strip
Type
SJT
Total Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Medical Grade
No
Number of Power Switches
1
Number of Outlets
3
Circuit Breaker
No
Mounting Style
Keyhole
NEMA Plug Configuration
NEMA 5-15P
NEMA Receptacle Configuration
NEMA 5-15R
NEC Cord Designation
SJT
Number of Outlet Rows
1
Power Indicator
Yes
For Use With
Ideal for Distributing Alternate Waveform UPS or Generator Power to Connected Equipment
Voltage
120V AC
Includes
Instruction Manual with Warranty Information
Amps
15A
Housing Material
Metal Case
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Hz
50/60 Hz
Number of Transformer Outlets
0
Outlet Center Distance
1 1/8 in
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Color - Ext. Cords and Outlet Strips
White
Number of Total Outlets - Ext. Cords and Outlet Strips
3
Max. Amps
15A
Trade Designation
SJT
Number of Conductors
3
Application
Commercial and Industrial
Frequency
50/60 Hz
Watts
1800W
Features
Integrated Keyhole Mounting Slots, Transparent switch cover snaps tight to prevent accidental shutoff
Package Contents
Power It! TLM306NC 3 Outlets Power Strip, TLM306NC power strip, Warranty information, Instruction manual
Product Type
Power Strip
Maximum Input Current
15 A
Minimum Frequency
50 Hz
Input Voltage
120 V AC
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(3) 5-15R
Overload Protection
15A circuit breaker
Material of Construction
Metal
Nominal Input Voltage(s) Supported
120V AC
Mounting Holes or Slots
Yes
Outlet Orientation
Single row of 3
Package Includes
TLM306NC power strip;Warranty information;Instruction manual
Locking Switch Cover
Transparent switch cover snaps tight to prevent accidental shutoff
Mounting Details
Includes flanges
Circuit Breaker (amps)
15
Built-In Circuit Breaker
Yes
Outlets Measurement (Center to Center)
1.59 in.

Description

Outlet Strip, Application Commercial and Industrial, Housing Material Metal, Total Number of Outlets 3, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 1 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.