Outlet Strip, Surge, 5-15R, 5-15P, 12 ft., Black/Light Gray
Mfr # ISOBAR8 ULTRA
Zoro # G012432377
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
12 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISOBAR8 ULTRA
Zoro #
G012432377
UPC #
37332010551
Country of Origin
United States
Dimensions
Cord Length
12 ft
Width
9 in
Height
2.5 in
Depth
3.5 in
Details
Item
Surge Suppressor/Protector
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Standards
IEEE 587 category A and B, ANSI C62.41, UL1449 (Let through rating 330V), UL1283, UL1363, cUL
Number of Outlets
8
Amps
15 A
For Use With
Ideal for premium protection of personal computers with peripherals, network and CAD/CAM/CAE workstations, internetworking accessories, telecommunications systems, point of sale equipment, audio/video and home theater systems in any home, office or industrial application
Max. Surge Current
61 kA
Voltage
120 V AC
Features
Auto Shut-off, LED Indicator
Connector Type
NEMA 5-15P
Material
Metal
Includes
8-outlet Premium Surge Suppressor, 4 x Outlet safety covers, Owner's manual
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.