Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 5-15R, 5-15P, 25 ft., Black

  • Mfr # SUPER725B

  • Zoro # G5192708


product price: $59.69
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
25 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER725B
Zoro #
G5192708
UPC #
037332189844
Country of Origin
China

Dimensions

Cord Length
25 ft.
Height
1.5"
Width
2.7"
Depth
10.3"

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; NOM (Mexico); UL 1449; UL 1363; UL Listed; RoHS
Housing Material
Plastic
Voltage
120VAC
Coax Surge Protection
No
Mounting Style
Keyhole
Circuit Breaker
Yes
Outlet Surge Protection
Yes
NEC Cord Designation
14 ga., SJT
Power Indicator
Yes
Number of Transformer Outlets
4
NEMA Plug Configuration
NEMA 5-15P
NEMA Receptacle Configuration
NEMA 5-15R
Number of Outlets
7
Number of Outlet Rows
1
Rated Joules
2160 J
Hz
50/60 Hz
Noise Attenuation
Up to 20 dB
Outlet Center Distance
29 mm Standard; 48 mm Transformer
Max. Amps
15A
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Input Voltage
120 V AC
Package Contents
Protect It! 7-Outlet Surge Protector, 25 ft. Cord, 2160 Joules, Black Housing, Owner's Manual
Power Handling
1800 VA
Surge Energy Rating
2160 J
Outlets Measurement (Center to Center)
Between Standard Outlets = 29mm; Between Transformer Outlets = 48mm
Diagnostic LED(s)
Yes
Outlet Orientation
Single row of 5, plus 2 side mounted outlets
Input Plug Features
Right Angle (36D)
AC Suppression Response Time
< 1 ns
Input Cord Details
SJT
Nominal Input Voltage(s) Supported
120V AC
AC Suppression Joule Rating
2160
Network (Ethernet) Protection
No
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Frequency Compatibility
50 / 60 Hz
Maximum Surge Amps
144000
Package Includes
SUPER725B Protect It! 7-Outlet Surge Protector, 25-ft. (7.62 m) Cord, Black Housing;Owner's manual
Circuit Breaker (amps)
15
Diagnostic LED Details
Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
Output Receptacles
(7) 5-15R
Mounting Holes or Slots
Yes
Material of Construction
Plastic
EMI / RFI Filtering
Up to 20 dB

Description

Surge,7 Outlet,25ft cord,2160J,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.