Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, Right Angled, 5-15R, 5-15P, 6 ft., Light Gray

  • Mfr # TRPTLP608

  • Zoro # G101839360


product price: $28.39
/ea

Key Features

Type
Surge, Right Angled
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP608
Zoro #
G101839360
UPC #
37332177025
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge, Right Angled
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Light Gray
Gauge/Conductor
14
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); cUL Listed; UL 1449; UL 1363; UL Listed; RoHS

Description

Surge suppressor with an 8' cord provides economical, AC surge suppression to protect workstations, computers, telecom systems and more. AC suppression rated at 990 joules reliably shields your equipment from sudden surges and line noise. Multi-outlet design reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Illuminated power switch lets you quickly see when your electronics are protected. 15A circuit breaker protects your devices from dangerous overloads and spikes. Fail-safe, thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition. Diagnostic LEDs confirm surge suppression status to let you quickly see when your electronics are protected. Automatic shutoff cuts power to outlets when the protection circuit has been compromised for enhanced safety. Attractive housing with keyhole mounting tabs allow versatile placement options for easy access to a power supply.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.