Outlet Strip, Surge, Tel/Modem/Coaxial Protection, 5-15R, 5-15P, 6 ft., Black

  • Mfr # TLP1208TELTV

  • Zoro # G5175488


product price:  $58.99
/ea

Key Features

Type
Surge, Tel/Modem/Coaxial Protection
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLP1208TELTV
Zoro #
G5175488
UPC #
037332152510
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge, Tel/Modem/Coaxial Protection
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
IEEE 587; UL1363; UL1449; UL497A
Circuit Breaker
Yes
Rated Joules
2880 J
Hz
50/60 Hz
Power Indicator
Yes
Coax Surge Protection
Yes
Communication Port
FCC Part 68
NEMA Receptacle Configuration
NEMA 5-15R
Voltage
120VAC
Noise Attenuation
Up to 40 dB
Outlet Center Distance
25.4 mm Standard; 57 mm Transformer
Mounting Style
Keyhole
Number of Transformer Outlets
8
Outlet Surge Protection
Yes
Max. Amps
15A
Number of Outlets
12
Number of Outlet Rows
2
NEMA Plug Configuration
NEMA 5-15P
NEC Cord Designation
14 ga., SJT
Housing Material
Plastic
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1800W
Circuit Breaker (amps)
15
AC Suppression Response Time
< 1 ns
Outlet Orientation
Two rows of outlets, including 4 widely spaced for transformers
Package Includes
TLP1208TELTV surge suppressor;6-ft. (1.83 m) RJ11 cable;1 set gold digital 2.2 GHz coax connectors;Instruction manual and warranty information
Output Receptacles
(12) 5-15R
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Material of Construction
Plastic
Diagnostic LED Details
Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
Input Cord Details
SJT
Overload Protection
15A resettable circuit breaker
Nominal Input Voltage(s) Supported
120V AC
Network (Ethernet) Protection
No
Frequency Compatibility
50 / 60 Hz
Maximum Surge Amps
180000
Mounting Holes or Slots
Yes
Cable (Coax) Protection
Yes
Diagnostic LED(s)
Yes
EMI / RFI Filtering
Up to 40 dB
AC Suppression Joule Rating
2880
Input Plug Features
Right Angle (36D)
Outlets Measurement (Center to Center)
Distance between standard outlets = 25.4mm; Distance between transformer outlets = 57mm
Output Capacity (VA)
15

Description

Surge,12 Outlet,8ft cord,2880J,Modem

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.