Zoro Homepage

Outlet Strip, Hospital Grade, 6 5-15R-HG, 5-15P-HG, 6 ft., White

  • Mfr # PS-606-HG

  • Zoro # G2859692


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-606-HG
Zoro #
G2859692
UPC #
037332121035
Country of Origin
China

Dimensions

Cord Length
6 ft.
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Length
13 3/4 in
Height
2 1/2 in
Width
1 1/2 in
Depth
2.5"
Wire Size
14 AWG
Length (Straight Wireway)
13 3/4 in

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.