Outlet Tap, Surge, USB, 5-15R, 5-15P, 6 ft., Black

  • Mfr # TRPTLP606DMUSB

  • Zoro # G601839426


product price: $57.49
/ea

Key Features

Type
Surge, USB
Number of Outlets
2 USB/6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP606DMUSB
Zoro #
G601839426
UPC #
37332180292
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge, USB
Number of Outlets
2 USB/6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
CAN/CSA-C22.2 No. 269.3 (Canada); CAN/CSA-C22.2 No. 308 (Canada); CAN/CSA-C22.2 No. 42 (Canada); cUL Listed; UL 1449; UL 498; UL 1363; UL Listed; RoHS

Description

Six-outlet surge protector offers economical AC surge suppression for protection of workstations, desktop computers, telecom systems and more. Built-in, AC surge suppression shields your connected equipment from damage and performance problems due to transient surges. Two USB charging ports offer fast charging for smartphones, tablets, MP3 players and other portable devices. Diagnostic LED warns of suppressor damage to prevent unexpected damages. 2100-joule AC suppression rating shields equipment from surges and line noise. Two clamps feature two knobs to easily attach it to the side of your desk, workbench or table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.