Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Panels, 1 3/4 in H

  • Mfr # N062-048-KJ

  • Zoro # G916556834


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N062-048-KJ
Zoro #
G916556834
UPC #
037332276858
Country of Origin
Taiwan, Province of China

Details

Item
Patch Panels

Description

Patch Panel, Compatible Cable Performance Category 5, 5e, 6, 6A, Features Numbered Ports, Includes (25) Cable Ties, Number of Ports 48, Panel Type Keystone Panel, Rack Units 1, Manufacturer Warranty Length Limited Lifetime, Overall Depth 1/2 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards CE (Europe), REACH, RoHS, TAA, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.