Patch Panels, Plastic, 1 in H
Mfr # N250-SH12-DIN6A
Zoro # G216556817
product price: $100.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N250-SH12-DIN6A
Zoro #
G216556817
UPC #
037332283429
Country of Origin
Taiwan, Province of China
Details
Item
Patch Panels
Description
Patch Panel, Compatible Cable Performance Category 6A, Features Fully Shielded, Includes (12) Cable Ties, Material Plastic, Number of Ports 12, Panel Type Populated Cat6A Patch Panel, Manufacturer Warranty Length Limited Lifetime, Overall Depth 3 3/4 in, Overall Height 1 in, Overall Width 8 5/8 in, Standards CAN/CSA C22.2 No. 182.4-M90 (Canada), CE (Europe), RoHS, TAA, UKCA, UL 1863, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.