Zoro Homepage

PDU, 10 ft Cord L, 3 3/8 in H, 30 A

  • Mfr # PDUMNH30AT2

  • Zoro # G416556600


product price: $1,160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNH30AT2
Zoro #
G416556600
UPC #
037332261427
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Cord Length 10 ft, Number of Outlets 25, Receptacle Type (24) 5-15/20R, L5-30R, Maximum Input Voltage 120V AC, Metered Metered, Rack Units 2, Mounting Location Wall, Plug Type NEMA L5-30P, Features Auto-Transfer Switching, Rear Grounding Lug, Housing Material Metal, Includes (24) Cable Ties, (4) Cord Retention Brackets, ATS/Monitored PDU, Configuration Cable, Rack-Mounting Hardware, USB-A to USB Micro-B, Manufacturers Warranty Length 2 yr, Maximum Current 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.