PDU, 10 ft Cord L, 63 3/4 in H, 24 A
- Mfr # PDUV30
- Zoro # G816556552
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
32 Degrees F
Maximum Current
24 A
Receptacle Type
NEMA 5-15/20R
Housing Material
Aluminum
Standards
CAN/CSA-C22.2 No. 62368-1 (Canada), NOM (Mexico), RETIE (Colombia), UL 62368-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDUV30
- Zoro #
- G816556552
- UPC #
- 037332255792
- Country of Origin
- China
- Item
- PDU
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Current
- 24 A
- Receptacle Type
- NEMA 5-15/20R
- Housing Material
- Aluminum
- Standards
- CAN/CSA-C22.2 No. 62368-1 (Canada), NOM (Mexico), RETIE (Colombia), UL 62368-1
- Plug Type
- NEMA L5-30P
- Maximum Output Voltage
- 120V AC
- Rack Units
- 0
- Includes
- (2) Plug Retention Brackets with Installation Hardware, Basic PDU, Rack-Mounting Hardware
- Number of Outlets
- 24
- Maximum Operating Temperature
- 104 Degrees F
- Phase
- Single-Phase
- Maximum Input Voltage
- 120V AC
- Built-In Circuit Breaker
- Yes
- Features
- Switchless Design
Dimensions
- Cord Length
- 10 ft
- Overall Height
- 63 3/4 in
- Manufacturers Warranty Length
- 2 yr
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 3 3/4 in
- Overall Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Switchless Design
Description
PDU, Built-In Circuit Breaker Yes, Cord Length 10 ft, Number of Outlets 24, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Rack Units 0, Plug Type NEMA L5-30P, Features Switchless Design, Housing Material Aluminum, Includes (2) Plug Retention Brackets with Installation Hardware, Basic PDU, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 24 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.