PDU, 12 ft Cord L, 1 3/4 in H, 15 A
Mfr # PDUMNH15AT1
Zoro # G016556611
product price: $712.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDUMNH15AT1
Zoro #
G016556611
UPC #
037332261397
Country of Origin
Taiwan, Province of China
Details
Item
PDU
Description
PDU, Cord Length 12 ft, Number of Outlets 8, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Metered Metered, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-15P, Features Auto-Transfer Switching, Rear Grounding Lug, Housing Material Metal, Includes 12 ft Detachable C13 to NEMA 5-15P Secondary Input Cord, ATS/Monitored PDU, Cable Retention Kit, Configuration Cable, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.