PDU, 12 ft Cord L, 1 3/4 in H, 20 A
Mfr # PDUMNH20HVAT1
Zoro # G816556569
product price: $935.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDUMNH20HVAT1
Zoro #
G816556569
UPC #
037332261410
Country of Origin
Taiwan, Province of China
Details
Item
PDU
Description
PDU, Cord Length 12 ft, Number of Outlets 10, Receptacle Type (2) C19, (8) C13, Maximum Input Voltage 240V AC, Metered Metered, Rack Units 1, Plug Type IEC-320 C20, Features Auto-Transfer Switching, Housing Material Metal, Includes (10) Plug-Lock Insert Sleeves, (2) 12 ft Detachable C19 to C20 Input Cords, ATS/Monitored PDU, Configuration Cable, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 20 A, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.