Zoro Homepage

Power Strip, Hospital Grade, Right Angled, 5-15R, 5-15P, 15 ft., Black

  • Mfr # RS1215-RA

  • Zoro # G2779122


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, Right Angled
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1215-RA
Zoro #
G2779122
UPC #
037332099402
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
1 3/4 in
Height
4 1/2 in
Length
17 1/2 in
Depth
4.5"
Length (Straight Wireway)
17 1/2 in
Overall Height
1 3/4 in
Overall Length
4 1/2 in
Overall Width
17 1/2 in

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Wall, Plug Type NEMA 5-15P, Distance Between Front Outlets 2 in, Distance Between Rear Outlets 2 3/4 in, Features Detachable Mounting Flanges, Under-Counter Mounting Option, Housing Material Metal, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.