Zoro Homepage

PDU, 15 ft Cord L, 2 in H, 16 A

  • Mfr # PDUH20-ISO

  • Zoro # G816556675


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUH20-ISO
Zoro #
G816556675
UPC #
037332255877
Country of Origin
China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 15 ft, Number of Outlets 14, Receptacle Type (12) 5-15/20R, (2) 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Rack Units 1, Mounting Location Wall, Plug Type NEMA 5-20P, NEMA L5-20P, Features Up-to-Date Safety Features, Housing Material Metal, Includes Basic PDU, NEMA 5-20P Input Adapter, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 16 A, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.