PDU, 15 ft Cord L, 72 1/2 in H, 12 A
Mfr # PDUMV15-72
Zoro # G816556606
product price: $264.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDUMV15-72
Zoro #
G816556606
UPC #
037332255839
Country of Origin
China
Details
Item
PDU
Description
PDU, Built-In Circuit Breaker Yes, Cord Length 15 ft, Number of Outlets 36, Receptacle Type NEMA 5-15R, Maximum Input Voltage 127V AC, Metered Metered, Rack Units 0, Plug Type NEMA 5-15P, Features Digital Load Meter Helps Prevent Potentially Expensive Overloads, Up-to-Date Safety Features, Housing Material Aluminum, Includes Local Metered PDU, Plug Retention Brackets with Installation Hardware, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 12 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.