Zoro Homepage

PDU, 15 ft Cord L, 72 1/2 in H, 16 A

  • Mfr # PDUV20-72

  • Zoro # G416556624


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUV20-72
Zoro #
G416556624
UPC #
037332255822
Country of Origin
China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 15 ft, Number of Outlets 36, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 127V AC, Rack Units 0, Plug Type NEMA 5-20P, NEMA L5-20P, Features Up-to-Date Safety Features, Housing Material Aluminum, Includes Basic PDU, L5-20P to 5-20P Plug Adapter, Plug Retention Brackets with Installation Hardware, Rack-Mounting Hardware, Manufacturers Warranty Length 2 yr, Maximum Current 16 A, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.