Zoro Homepage

PDU, 3 m, 3 1/2 in H, 32 A

  • Mfr # PDUMNH32HVAT2

  • Zoro # G616556554


product price: $1,123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDUMNH32HVAT2
Zoro #
G616556554
UPC #
037332261441
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 3 m, Number of Outlets 18, Receptacle Type (16) C13, (2) C19, Maximum Input Voltage 200/240V AC, Metered Metered, Rack Units 2, Mounting Location Wall, Plug Type Dual IEC-60309 32A Blue, Features Auto-Transfer Switching, Rear Grounding Lug, Housing Material Metal, Includes ATS/Monitored PDU, Cable Ties, Configuration Cable, Installable Plug-Retention Sleeves, Rack-Mounting Hardware, USB-A to USB Micro-B, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.