PDU, Switched, (21) C13, (3) C19, L21-30P, 10 ft.

  • Mfr # PDU3VSR10L2130

  • Zoro # G5178875


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
L21-30P
Cord Length
10 ft.
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3VSR10L2130
Zoro #
G5178875
UPC #
037332149794
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
3.3"
Height
70"
Width
2.2"

Details

Item
PDU
Type
Switched
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
L21-30P
Standards
RoHS Compliant
Number of Outlets
24
Voltage
208V
Max. Amps
24A
NEMA Plug Configuration
NEMA L21-30P
NEMA Receptacle Configuration
(21) C13; (3) C19
Mounting Style
Vertical Rackmount/0U
Housing Material
Metal
Frequency
50/60 Hz
Mounting Orientation
Vertical
Receptacle Detail
3 x IEC 60320 C19, 21 x IEC 60320 C13
Mount Type
Rack-mountable
Input Voltage
230 V AC
Output Voltage
208 V AC
Power Rating (Watt)
8600 W
Package Contents
Switched PDU3VSR10L2130 24-Outlets 8.6kW PDU, Plug Retention Plates, Rack Mounting Brackets, Owner's Manual
PDU Type
Switched
Product Type
PDU
Input Phase
3-Phase
Customized Load Management Receptacles
Each outlet is individually controllable via remote interface
Overload Protection
3 20A double-pole circuit breakers (1 per output phase)
Front Panel LEDs
Set of 3 LEDs (L1, L2, L3) indicate the output load segment the digital current display is reporting; LEDs for L1, L2, L3 will also flash to indicate that the display is reporting current level for one of the outlets in that load bank; One additional LED per output receptacle indicates power ON/OFF status for that outlet
Package Includes
Switched rackmount PDU with pre-installed mounting buttons;Plug retention plates;Spare installation buttons (2 9mm / 4 6mm);Rack mounting brackets;Owner's manual
Network Compatibility
10 Mbps; 100 Mbps (Fast Ethernet)
Output Nominal Voltage
208
Material of Construction
Metal
Maximum Input Amps
24
Storage Temperature Range
5 to 122F (-15 to 50C)
Reported Load Segments
Supports local monitoring of current for each output phase (13.9A max per L1-L2, L2-L3, L3-L1, balanced) and for each output receptacle; BANK "L1" is powered by L1-L2 (outlets 1-8); BANK "L2" is powered by L2-L3 (outlets 9-16); BANK "L3" is powered by L3-L1 (outlets 17-24)
PDU Form Factor
Vertical (0U)
Communications Cable
RJ45-to-DB9 configuration/console Access cable
Operating Elevation (ft.)
0-10,000
Front Panel LCD Display
Digital display reports output load level in amps separately for each output phase and each individual output receptacle; Can also be used to scroll the configured IP address
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(21) C13; (3) C19
Output Capacity Details
8.6kW (208V) total capacity; 13.9A max per output phase (L1-L2, L2-L3, L3-L1), 12A max per C13 outlet
Power Measurement Accuracy (Watts)
+/-1%
Current Measurement Accuracy (Amps)
+/-1%
Form Factors Supported
Vertical rackmount installation supported with included mounting brackets; supports toolless mounting in button-mount compatible racks

Description

PDU,3-Ph,Switched,8.6kW,21 C13,3 C19,0U

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.