This item is Discontinued.

Tripp Lite Pdu 3-Phase Monitored 24 C13 6, PDU3EVNR6H50 PDU3EVNR6H50

Pdu 3-Phase Monitored 24 C13 6, PDU3EVNR6H50 (Discontinued)

  • Mfr # PDU3EVNR6H50
  • Zoro # G200685066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3EVNR6H50
Zoro #
G200685066
UPC #
-
Country of Origin
China

Dimensions

Width
2.2"
Depth
2.9"
Height
70"

Details

Input Voltage
230 V AC
Phase
Three Phase
Product Type
PDU
Input Current
35 A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.