Zoro Homepage

PDU, 6 ft Cord L, 1 3/4 in H, 20 A

  • Mfr # PDU1220T6

  • Zoro # G116556603


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU1220T6
Zoro #
G116556603
UPC #
037332255761
Country of Origin
China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 6 ft, Number of Outlets 13, Receptacle Type NEMA 5-15/20R, Maximum Input Voltage 120V AC, Rack Units 1, Mounting Location Wall, Plug Type NEMA L5-20P, Features Reversible All-Metal Housing, Switchless Design, Housing Material Metal, Includes PDU, Rack-Mounting Hardware, Manufacturers Warranty Length 5 yr, Maximum Current 20 A, Maximum Operating Temperature 104 Degrees F, Maximum Output Voltage 120V AC, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.