Zoro Homepage

PDU, 6 ft Cord L, 70 in H, 45 A

  • Mfr # PDU3EVNR6H50A

  • Zoro # G316556656


product price: $1,794.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU3EVNR6H50A
Zoro #
G316556656
UPC #
037332242259
Country of Origin
Taiwan, Province of China

Details

Item
PDU

Description

PDU, Built-In Circuit Breaker Yes, Cord Length 6 ft, Number of Outlets 18, Receptacle Type (12) C19, (6) C13, Maximum Input Voltage 208V AC, Metered Metered, Rack Units 0, Mounting Location Vertical Rack, Plug Type CS8365, Features Advanced Remote Capabilities Include Outlet-Level Current Monitoring in Real Time, Color Touchscreen LCD Provides Current Levels, Environmental Data and Network Info, Housing Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.